FW81 Slip-On Safety Shoes
0
1

FW81 Slip-On Safety Shoes


Select
Select
£26.99 Inc VAT (20%)
10% off


See all variants from £26.99

Description

S2 Microfibre construction which is water resistant and machine washable. F10 - single density lightweight polyurethane outsole provides enhanced slip resistance. To EN ISO 20345: 2004 + A1: 2007.
Available in black or white.

Feature Attributes

Slip Resistance Rating:
SRC
Sole Material:
Polyurethane
Gender:
Unisex
Standards Met:
EN ISO 20345: 2004 + A1: 2007
Upper Material:
Microfibre
MFR Part No.:
FW81
More attributes
Product Reviews -
4 years ago by George
Brilliant shoes just right

5 years ago by Nasimul Ghani
Happy with shoes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome