SDR15CSI White Food Industry Safety Shoes

SDR15CSI White Food Industry Safety Shoes


Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

Water repellent Ecolorica® upper with Sany-Dry® breathable, antibacterial liner that absorbs and releases moisture. Footbed is made of EVA and fabric, anti-static, anatomic, holed. It guarantees high stability thanks to its different kinds of thickness in the plantar area. Slip resistant dual density polyurethane sole. Suitable for use in the chemical industry, food industry and hospital service. 200 Joules steel toe cap impact protection. Guards against falling objects and collisions. Oil, petrol, water, acid and alkali resistant. Resists the build-up and conductance of static electricity. Of most benefit when walking on synthetic carpets or near electrical machinery. Water penetration and absorption resistant. Helps keep feet dry in wet conditions.
Manufactured to EN ISO 20345: 2011 S3 CI SRC.

Feature Attributes

Safety Classification:
S3
Gender:
Unisex
ESD:
No
Wide Fitting:
No
Standards Met:
EN ISO 20345:2011,BS EN 12568:2010
Sole Material:
Polyurethane
More attributes
Product Reviews -
6 years ago by David
Fantastic for food production. Quality is amazing and breathable means my feet stay healthy

2 months ago by Sue
Prompt delivery as always, good quality and good communication. Thank you.

2 years ago
very comfortable boots to work

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome