1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Casual Shoes
Women's Nampa Wyolas Occupational Shoes

Women's Nampa Wyolas Occupational Shoes


Select
See all variants from
£53.99Inc VAT (20%)

See all variants from £53.99

Description

Ensure your comfort safety and good looking style wearing the SKECHERS Work Relaxed Fit: Nampa - Wyola SR shoe. Leather-textured synthetic upper in a lace up sporty casual comfort work slip resistant sneaker with stitching accents and Memory Foam
SKECHERS Slip Resistant traction outsole
Smooth leather-textured synthetic upper
Lace up sporty casual comfort slip resistant work sneaker design
Stitching accents
Synthetic overlays at toe sides and heel for added durability
Side S logo
Lace up front
Padded collar and tongue
Soft fabric shoe lining

See full description

Feature Attributes

Upper Material:
Synthetic
Lining Material:
Synthetic
Material:
Synthetic
Sole Material:
Rubber
Gender:
Women
Heel Type:
Flat
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome