1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Casual Shoes
Women's Safety Court Shoe

Women's Safety Court Shoe


Select
See all variants from
£101.99Inc VAT (20%)

See all variants from £101.99

Description

Women's lightweight protective court shoe with 100 joules impact and compression resistant toe cap. Low 38mm heel ideal for uniform and office wear.

Lightweight and durable ladies protective court shoe
Full grain leather upper
Steel toe tested to 100 Joules
Rubber outsole with (38mm) heel
Slip resistance SRA - Resistance against slipping on ceramic surfaces covered with water and cleaning products
Anti-static
Conforms to EN ISO 20346:2014 Protective Footwear
Ideal for uniform/office wear

See full description

Feature Attributes

Sole Material:
Rubber
Colour:
Black
Gender:
Women
Material:
Full Grain Leather
Fitting:
Standard
Heel Height:
35 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome