1. Safety/
  2. Signs & Labels/
  3. Signs & Guides/
  4. Chemical, Gas & Hazardous Material Signs
GHS Irritant Symbol - Self Adhesive Vinyl

GHS Irritant Symbol - Self Adhesive Vinyl


2 Variants From
£3.09

Inc VAT (20%)

Up to 4% off
See 2 Product Variants
£3.09

Description

'GHS Irritant Symbol' Label, Self-Adhesive Vinyl, (100mm x 100mm)

Ensure that you comply with all regulations relating to the classification and labelling of chemicals with our range of GHS symbols

Features and Benefits
• These labels are printed on self-adhesive vinyl, making it easy to apply to a clean dry surface
• Helps your workplace achieve ideal safety standards
• Conforms to BS EN ISO 7010 Regulations, ensuring that all graphical safety symbols are consistent and compliant

Notes
• Available individually or as a pack of 10 smaller vinyls

See full description

Feature Attributes

Description:

GHS Irritant Symbol

Legend/Symbol Colour:

Black

Material:

Vinyl

Braille:

No

Sign Type:

Irritant

Fixing Method:

Self Adhesive

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome