1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Chemical Resistant Gloves
15-554 PVA Fully Coated Gauntlet - Size 9

15-554 PVA Fully Coated Gauntlet - Size 9


Select
See all variants from
£29.99Inc VAT (20%)

See all variants from £29.99

Description

One of the only gloves suitable for handling strong organic solvents.

Features:
-Virtually inert in aromatic and chlorinated solvents
-Comfortable anatomical glove with precurved fingers and winged thumb - easier to manipulate and less tiring to wear
-Soft two-piece knitted liner. Cushions the hand and absorbs perspiration
-Pre-curved fingers and winged thumb
-Supported glove with interlock cotton liner

Applications:
-Cleaning furnaces, distillation pumps, valves or lines and crackers BTX process
-Loading and unloading process equipment
-Maintaining lab furniture and equipment
-Transferring liquids and solids between vessels and tanks and process equipment
-Unexpected leakages spills or other releases

Industries:
-Chemical
-Life sciences

See full description

Feature Attributes

Overall Length:
355 mm
EN388 Puncture:
1
EN388 Abrasion:
3
Standards Met:
EN374-2 Micro Organism,EN374-3 Full Chemical,EN1149 Antistatic
EN388 Cut:
1
Liner Material:
Interlock Cotton
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome