1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Chemical Resistant Gloves
23-200 AlphaTec Blue PVC Gloves
0
1

23-200 AlphaTec Blue PVC Gloves


Select
See all variants from
£6.49Inc VAT (20%)

See all variants from £6.49

Description

23-200 AlphaTec® Blue PVC Gloves are comfortable to wear and offer good pliability and dexterity even at low temperatures.

Features and Benefits
• Rough sandblast finish makes handling slippery and wet materials safer and easier
• PVC coated glove which is soft to maintain pliability and dexterity even at low temperatures

Notes
• 13 gauge knitted cotton liner

Typical Applications
• Food Processing
• Food Service
• Chemical
• Janitorial / Sanitation

Standards
• ANSI 4 ABR
• ANSI A2 CUT
• EN 420:2003 + A1:2009
• Category III
• CE 0493
• EN374-5:2016 KLT
• EN388:2016 3.1.2.1.B

Approvals
• Compliant with FDA & EU food handling requirements
• REACH Compliant

See full description

Feature Attributes

Colour:
Blue
EN388 Tear:
2
Overall Length:
300 mm
EN388 Puncture:
1
EN388 Abrasion:
4
EN388 Cut:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome