1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Chemical Resistant Gloves
23-202 VersaTouch Blue PVC Gloves

23-202 VersaTouch Blue PVC Gloves


Select
See all variants from
£9.29Inc VAT (20%)

See all variants from £9.29

Description

Inner polar acrylic seamless liner, gauge 13. Soft integral PVC coating.Roughened sandblast finish on the glove and smooth finish on the cuff. Designed to protect at temperatures down to -30°C. Immediate heat feeling when wearing the glove.Good grip in handling both slippery and wet materials. PVC coating offers chemical resistance.

Applications:
-Equipment maintenance
-Scaffolding
-Pipe handling and insulation
-Plumbing
-Sand blasting

Industries:
-Oil and gas

Standards
EN374; EN511

See full description

Feature Attributes

EN388 Tear:
2
Material:
PVC
Overall Length:
300 mm
EN388 Abrasion:
4
EN388 Puncture:
1
Colour:
Blue
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome