492 Mapa Ultranitril Green Gauntlet Size 10
0
1
2

492 Mapa Ultranitril Green Gauntlet Size 10

Order Code: ZT1022375P

£2.29 Inc VAT (20%)


Description

This type A chemical resistance glove delivers excellent protection to the hands, wrists, and lower arm against hazardous chemicals.

Designed for frequent wear, the quality flock lining provides user comfort, while the close fit allows for excellent dexterity.

Features and Benefits
• Anatomical shape allows for excellent dexterity
• Resistant to abrasion and perforation for longevity
• Silicone-free to avoid product contamination

Typical Applications
• Automotive
• Janitorial
• Construction
• Woodworking
• Agriculture

Standards
• CE Certified Category III
• EN388:2016 3.1.0.1.X.
• EN ISO 374-1:2016 Type A AJKOPT
• EN ISO 374-5:2016 VIRUS
• EN420:2003 + A1:2009

See full description
Specifications for 492 Mapa Ultranitril Green Gauntlet Size 10
  • EN388 Puncture
    1
  • MFR Part No.
    492
  • Thickness
    0.38mm
  • EN388 Abrasion
    3
  • Liner Material
    Flock
  • Series
    492 Ultranil
  • EN388 Cut
    1
  • Colour
    Green
  • Standards Met
    EN374-2 Micro Organism
    EN ISO 374-5
    EN ISO 374-1
  • Material
    Nitrile
  • EN388 Tear
    0
  • Size
    10
  • Overall Length
    320mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome