1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Chemical Resistant Gloves
747 Nitrisolv Gloves Green

747 Nitrisolv Gloves Green


Select
Select
See all variants from
£7.99Inc VAT (20%)

See all variants from £7.99

Description

These 100% nitrile gloves provide excellent chemical resistance and are oil submersible, protecting against grease, hydrocarbons and all types of oil.

Features and Benefits
• Extended 480mm sleeve enhances forearm protection
• Bisque finish is non-slip for wet and oily handling
• Unlined to prevent product contamination
• Each hand is embossed with glove size for ease of pairing after laundering
• Chlorination reduces glove tackiness for easier donning and doffing
• 0.56mm thick for durability when handling

Typical Applications
• Automotive
• Chemical
• Municipal services
• Petrochemical
• Printing
• Waste management

Standards
• CE
• UKCA
• CAT III
• EN 388:2016 3.0.0.1.X.
• EN ISO 374-1:2016/Type A JKLOPT
• EN ISO 374-5:2016 VIRUS: Passed ISO 16604:2001 (method B)
• Food Contact Directive EC 10/2011

See full description

Feature Attributes

MFR Part No.:
BST747G
Colour:
Green
Material:
Nitrile
EN388 Puncture:
1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome