907 Nitri-Tech-Iii Unlinednitrile Gloves Green SZ-10

907 Nitri-Tech-Iii Unlinednitrile Gloves Green SZ-10

Order Code: ZT1409879X

£1.89each Inc VAT (20%)
£90.72 minimum order value
QuantityPriceDiscount
1 - 49£1.890%
50 - 99£1.814%
100 - 199£1.748%
200 +£1.6612%

Minimum order quantity: 48.
Currently unavailable

Description

• Performance: Offers very good abrasion and puncture resistance, and protection against a wide range of chemicals including strong detergents, oils and certain solvents.

• Durable: Achieves maximum abrasion score as defined by European Standard EN388.

• Comfort: Anatomically shaped ensuring comfort and reducing hand fatigue.

• Good Grip: Non-slip diamond pattern on the palm of glove enhances grip.

• Unlined: Flock and lint free.

• Anti-Static Properties: Meets EN1149.

• Thickness: 0.40mm
(Single Wall measured at palm)

See full description
Specifications for 907 Nitri-Tech-Iii Unlinednitrile Gloves Green SZ-10
  • Liner Material
    Unlined
  • Series
    907 Nitritech III
  • Colour
    Green
  • Size
    10
  • Material
    Nitrile
  • Thickness
    0.4mm
  • MFR Part No.
    907

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome