1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Chemical Resistant Gloves
AlphaTec 39-122 Chemical Protection Gloves, Green
0
1
2

AlphaTec 39-122 Chemical Protection Gloves, Green


Select
Select
See all variants from
£5.19Inc VAT (20%)

See all variants from £5.19

Description

The Alpha-Tec 39-122 industrial glove provides heavy-duty mechanical and chemical protection for a wide variety of work environments. A combination of comfort and durability, its flexible, ergonomic design ensures maximum dexterity, which boosts user safety and productivity.

Features and Benefits
• Ergonomic design with curved fingers and a wing thumb for reduced hand fatigue
• Rough finish palm and fingertips for enhanced wet and dry grip
• Silicone-free and suitable for painting and finishing applications
• Excellent freedom of movement enables comfortable use for long periods

Typical Applications
• Automotive aftermarket
• Metal fabrication

Standards
• CE Category III
• EN ISO 374-1:2016 Type B JKT
• EN 388:2003 4.1.1.1.
• EN 388:2016 4.1.1.1.B.
• EN 407 X.1.X.X.X.X.
• EN ISO 374-5:2016

Approvals
• Compliant with USA FDA food handling requirements
• REACH Compliant

Warnings
• Contains Zinc 2-mercaptobenzothiazole which may cause skin allergies and sensitivity in some users

Notes
• 39-122 - length: 310mm
• 39-124 - length: 350mm

See full description

Feature Attributes

EN388 Cut:
1
EN388 Puncture:
1
Colour:
Green
EN388 Abrasion:
4
EN388 Tear:
1
Material:
Nitrile
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome