1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Chemical Resistant Gloves
Alphatec 53-001 Gauntlet

Alphatec 53-001 Gauntlet


2 Variants From
£89.99

Inc VAT (20%)

See 2 Product Variants
£89.99

Description

Chemical-resistant glove with a unique multi-layer design for broader protection,Maximized protection: AlphaTec 53-001 safety gloves’ MICROCHEM multi-layer nitrile and neoprene protective barrier ensures EN 374 type A chemical defences and protection from acids and hydrocarbons ,Enhanced grip: ANSELL GRIP coating offers secure grip for wet or oily components ,Elevated comfort: AlphaTec 53-001 chemical gloves’ soft nylon inner liner grants them a comfortable feel ,Considered aesthetics: Their black cuff design makes them perfect for dirt-prone outdoor application ,Certified skin-friendly and harm-free: Oeko-Tex certification ensures they contain no substances harmful to human health, Improved durability: AlphaTec 53-001 industrial gloves’ multi-layer coating is also abrasion resistant, achieving EN and ANSI level 3 abrasion resistance, 350mm length ,EN 407 Protective gloves against thermal risks X1XXXX,EN ISO 374-1:2016 Type A Protective gloves against dangerous chemicals and micro-organisms. Terminology and performance requirements for chemical risks, ACFGJKLMNOPST, EN ISO 374-5:2016 Protective gloves against dangerous chemicals and micro-organisms. Terminology and performance requirements for micro-organisms risks,EN 388:2016 Protective gloves against mechanical risks 3121A,Level 3- Abrasion,Level 1- Cut Resistance ,Level 2- Tear Resistance,Level 1- Puncture,Level A- ISO 13997 Cut Resistance

Feature Attributes

Width:

330 mm

Length:

450 mm

Colour:

Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome