1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Chemical Resistant Gloves
AlphaTec 58-270 Knit Wrist Nitrile Gloves - Nylon Liner
0
1
2

AlphaTec 58-270 Knit Wrist Nitrile Gloves - Nylon Liner


Select
See all variants from
£7.29Inc VAT (20%)
Up to 7.5% off

See all variants from £7.29

Description

AlphaTec® 58-270 gloves keep hands clean and skin protected from harmful contact with chemicals, oils and other liquids. Designed for light to medium chemical applications.

Features and Benefits
• Lightweight to offer better comfort
• Nylon line retains minimal heat, reduces perspiration resulting in reduced hand fatigue
• ANSELL GRIP™ technology offers the best grip technology
• Designed for easy to donning and removing
• Safety cuff shape avoids itching on bare hands and prevents snagging
• 15-gauge seamless nylon liner and double-wall, thin nitrile shell offer excellent flexibility and tactility

Typical Applications
• Applying sealers, touching up
• Assembling, mounting and inspection of components
• Body painting including surface inspection
• Equipment repair & maintenance
• Metalwork, glass processing
• Painting or cleaning tools or robots
• Press injection molding
• Testing
• Warehousing of raw materials

Standards
• EN 420:2003 + A1:2009
• Category III
• EN374 J.K.L
• EN ISO 374-1:2016 Type A J.K.L.O.P.T
• EN ISO 374-5:2016
• EN388
• EN388:2016 3.1.2.1.A

See full description

Feature Attributes

Material:
Nitrile
Liner Material:
Nylon
EN388 Cut:
1
Series:
58-270 AlphaTec
Standards Met:
EN374-3 Full Chemical,EN1149 Antistatic,EN374-2 Micro Organism
Overall Length:
300 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome