1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Chemical Resistant Gloves
AlphaTec 58-535 Nitrile Gauntlets - Nylon Liner
0
1
2

AlphaTec 58-535 Nitrile Gauntlets - Nylon Liner


Select
See all variants from
£7.59Inc VAT (20%)

See all variants from £7.59

Description

The AlphaTec® glove incorporates revolutionary Ansell Grip Technology™ to enable users to handle wet or oily objects with less grip force and more control. This unique combination of liquid-proof chemical resistance and grip, together with flexibility and dexterity, makes the AlphaTec® glove the logical choice when working with chemicals. Reliable chemical protection for added user safety. The patented Ansell Grip Technology™ ensures that the coating polymer does not penetrate the liner during manufacture. The coating is therefore consistent and sound, significantly reducing the likelihood of chemical leakage onto the skin. AlphaTec® models with white nylon liner are recommended for indoor applications, whereas AlphaTec® models with black acrylic liner are recommended for outdoor applications.

Applications:
-Aerospace
-Agrochemicals
-Chemical handling, especially caustics and solvents
-Emergency services
-Handling objects coated in grease and oils
-Maintenance
-Mining
-Printing industry
-Refining - Oil & Petrol

Industries:
-Automotive
-Chemical
-Agriculture and viticulture
-Building and construction
-Machinery and equipment
-Maintenance
-Metal fabrication

See full description

Feature Attributes

EN388 Cut:
1
Standards Met:
EN374-2 Micro Organism,EN374-3 Full Chemical,EN1149 Antistatic
EN388 Tear:
2
EN388 Abrasion:
4
Liner Material:
Nylon
EN388 Puncture:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome