1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Chemical Resistant Gloves
AlphaTec 58-735 Chemical & Cut C Resistant Gloves

AlphaTec 58-735 Chemical & Cut C Resistant Gloves


Select
See all variants from
£16.99Inc VAT (20%)

See all variants from £16.99

Description

AlphaTec® 58-735 Chemical and Cut Resistant Gloves are designed so you don't have to compromise the protection of cut or chemical.

Features and Benefits
• INTERCEPT™ Cut Resistant Technology protects against lacerations
• Fit is optimised to integrate the cut liner into nitrile shell for better tactility and dexterity versus double gloving
• Excellent wet and dry grip to reduce fatigue in the hands and enhance dexterity
• High-visibility yellow cut liner highlights the glove is cut and protection against chemicals is compromised
• Cuff designed so it can be folded to prevent chemicals running down the arm and act as a gutter

Standards
• Compliant with FDA food handling requirements
• Oeko-Tex® Standard 100 Approved
• EN388:2016 4,X,3,2,C
• EN407:2004 X,1,X,X,X,X
• ENISO 374-1:2016 Type A A,J,K,L,M,N,O,P,T
• ENISO 374-5:2016

See full description

Feature Attributes

Colour:
Black,Green
EN388 Puncture:
2
Material:
Nitrile
Series:
58-735 Alphatec
EN388 Abrasion:
4
EN388 Cut:
X
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome