AlphaTec 87-950 Chemical Protection Gloves, Black


Select
£3.59 Inc VAT (20%)


See all variants from £3.59

Description

50% thicker than standard natural rubber latex gloves, the extra heavy-duty design of the AlphaTec® 87-950 delivers extremely high resistance to a range of substances, including ketones, salts, alcohol, detergents, alkalies, and fats.

Features and Benefits
• Provides excellent mechanical resistance for enhanced protection
• Chlorinated to harden and sanitise the surface of the gloves before packaging
• 100% cotton flock lining is moisture-wicking and improves user comfort

Typical Applications
• Construction
• Machinery and equipment operation
• Maintenance and repair
• Chemical handling

Standards
• CE Category III
• EN ISO 374-1:2016 Type A AKLOPS
• EN ISO 374-2:2016 Micro organism
• EN ISO 374-3:2016 Full chemical
• EN 388:2003 X.1.2.1.
• EN 388:2016 X.1.2.1.X.

Approvals
• REACH Compliant

Warnings
• Includes chemical accelerators (see technical datasheet) that may cause sensitivity or skin allergies in some users

See full description

Feature Attributes

EN388 Tear:
2
Overall Length:
325 mm
EN388 Cut:
1
Liner Material:
Cotton Flocking
Thickness:
0.75 mm
EN388 Abrasion:
X
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome