Butyl Plus Black Gloves - Size 9

Butyl Plus Black Gloves - Size 9

Order Code: ZT1176228X

£30.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£30.990%
5 - 9£29.445%
10 +£27.8910%


Description

Ideal for use in chemical industry to handle special aggressive chemicals. Also laboratories, plastics processing (epoxy and PU resins) and maintenance in chemical industries.

Features:
Butyl unsupported and unflocked glove.
Rough finish on the hand for safer handling.
Excellent chemical resistance, especially towards aggressive chemicals including solvent or strong acids.
Excellent protection against gases, in particular ozone.
Length 350mm.
Thickness (double wall) 1.00mm.
Available in size 9.

See full description
Specifications for Butyl Plus Black Gloves - Size 9
  • EN388 Abrasion
    2
  • Liner Material
    Unlined
  • Colour
    Black
  • Size
    9
  • Overall Length
    350mm
  • Thickness
    1mm
  • Material
    Nitrile
  • EN388 Tear
    1
  • Standards Met
    EN374-2 Micro Organism
    EN374-3 Full Chemical
  • EN388 Puncture
    0
  • EN388 Cut
    0
  • MFR Part No.
    A930
  • Series
    A930

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome