1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Chemical Resistant Gloves
CAT III AlphaTec 37-501 Blue Nitrile Gloves

CAT III AlphaTec 37-501 Blue Nitrile Gloves


Select
See all variants from
£4.59Inc VAT (20%)

See all variants from £4.59

Description

These chemical-resistant gloves deliver excellent protection against solvents and oil-based chemicals. The longer wrist length offers extra protection when handling parts, while the glove thickness guards against tearing and abrasion injuries for PPE you can rely on.

Features and Benefits
• Close fitting for good dexterity and reduced hand fatigue
• Suitable for food contact for catering and hospitality
• Open cuff design for enhanced ventilation to keep hands cool and comfortable

Typical Applications
• Automotive
• Food processing
• Machinery and equipment
• Oil and gas

Standards
• EN ISO 374-1:2016/Type A AJKLPT
• EN374 A.J.K.L.
• EN ISO374-5:2016
• EN388:2003 3.1.0.1.
• EN388:2016 3.1.0.1.X.

Notes
• Previously known as VersaTouch® 37-501
• Length: 330mm

See full description

Feature Attributes

Colour:
Blue
EN388 Cut:
1
Liner Material:
Cotton Flocking
Standards Met:
EN374-3 Full Chemical,EN374-2 Micro Organism
EN388 Abrasion:
3
Thickness:
0.42 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome