1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Chemical Resistant Gloves
CAT III AlphaTec AquaDri Green Nitrile Gloves
0
1
2
3

CAT III AlphaTec AquaDri Green Nitrile Gloves


Select
Select
See all variants from
£3.79Inc VAT (20%)

See all variants from £3.79

Description

Engineered with unique moisture management technology, the AlphaTec® AquaDri® glove keeps hands dryer for longer periods when compared with other gloves on the market. Designed to deliver advanced chemical protection, these glove prevent exposure to oils, fuels, solvents, and bases.

Features and Benefits
• Two-layered coating construction for CAT III chemical protection
• Soft foam inner coating keeps hands comfortable during prolonged wear
• AquaDri® technology delivers unique moisture management to reduce sweat in hot and humid environments
• Diamond palm grip provides good wet and dry grip

Typical Applications
• Assembly & inspection of components
• Cleaning furnaces, distillation pumps, valves or lines
• Handling incoming goods
• Loading and unloading
• Oil, fluids, and filter change
• Opening and draining pumps valves or lines
• Painting or cleaning tools or robots
• Plating, coating, sealing, painting
• Transferring liquids and solids

Standards
• EN374-3 JKL
• EN374-2
• EN1149
• EN388:2003 4.1.0.1.

Notes
• Suitable for handling food

See full description

Feature Attributes

EN388 Tear:
0
EN388 Puncture:
1
Colour:
Green
Liner Material:
Cotton Flocking
EN388 Abrasion:
4
EN388 Cut:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome