1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Chemical Resistant Gloves
CAT III AlphaTec Chemical Protection Gloves
0
1
2

CAT III AlphaTec Chemical Protection Gloves


Select
See all variants from
£8.59Inc VAT (20%)
Up to 4% off

See all variants from £8.59

Description

Reduce stress and hand fatigue with the AlphaTec® 58-530 gloves. Constructed using Ansell Grip Technology™, these gloves allow wet and oily objects to be handled using less grip force to improve handling technique and boost productivity.

Features and Benefits
• Delivers a unique combination of liquid-proof chemical resistance and grip
• Allows users improved flexibility and dexterity for more controlled handling
• Manufactured with a sound polymer coating to reduce the likelihood of chemical leakage onto the skin

Typical Applications
• Aerospace
• Agrochemicals
• Chemical handling, especially caustics and solvents
• Emergency services
• Handling objects coated in grease and oils
• Maintenance
• Mining
• Printing industry
• Refining - Oil and Petrol

Standards
• EN388:2003 4.1.2.1.
• EN374 JKL
• EN374-2 AQL 0.65
• EN1149 Anti static

See full description

Feature Attributes

Series:
58-530 Alphatec
EN388 Abrasion:
4
EN388 Puncture:
1
EN388 Cut:
1
Overall Length:
305 mm
Liner Material:
Nylon
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome