Chemical Resistant Gloves, Blue Latex
0
1
2
3

Chemical Resistant Gloves, Blue Latex


Select
Select
£6.29 Inc VAT (20%)
Up to 12.5% off


See all variants from £6.29

Description

Industrial protective gloves with polyamide seamless liner, a natural rubber latex wrinkle coating on the hand and smooth coating on the cuff.

Features and Benefits:
-Protects wearers from chemicals whilst remaining flexible and dexterous
-Good grip in both wet and dry environments due to crinkle finish

Typical Applications:
-Chemical
-Food processing and services
-Janitorial services
-Cleaning
-Fish processing and oyster-farming

See full description

Feature Attributes

EN388 Puncture:
1
MFR Part No.:
87-029
Colour:
Blue
EN388 Abrasion:
2
Standards Met:
EN374-2 Micro Organism,EN ISO 374-1,EN ISO 374-5,EN374-3 Full Chemical,EN407 Thermal Risks
Liner Material:
Polyamide
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome