Chemical Resistant Gloves, Blue Nitrile

Chemical Resistant Gloves, Blue Nitrile


Select
£9.29 Inc VAT (20%)


See all variants from £9.29

Description

Nitrile gauntlets that are chemical resistant, low-lint, resistant to deformation and certified food safe. They are fully coated, have a scalloped edge, a rough finish over the entire surface and a seamless knit.

Features and Benefits
• Treated with anti-odour, anti-bacterial and special hydrocarbon treatments
• Impermeable for working in damp or greasy environments, enabling secure grip
• Designed for easy movement and continuous wear

Typical Applications
• Food handling

See full description

Feature Attributes

Overall Length:
300-320 mm
Colour:
Blue
Material:
Nitrile
EN388 Tear:
3
Liner Material:
Nylon
Standards Met:
EN374-3 Full Chemical,EN374-2 Micro Organism
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome