1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Chemical Resistant Gloves
Chemical Resistant Gloves, Green Nitrile

Chemical Resistant Gloves, Green Nitrile


Select
See all variants from
£2.59Inc VAT (20%)

See all variants from £2.59

Description

Nitrile gloves that protect wearers from harmful chemicals and liquids.

Features and Benefits:
•Nitrile formula for resistance to many solvents and oil-based chemicals
•Superior raised grip pattern for safety handling
•Very good abrasion resistance
•Flexible and comfortable for an excellent dexterity

Typical Applications:
•Agrochemicals
•Chemical processing and preparation
•Food Processing
•Metal fabrication
•Printing industry
•Refining - oil & petrol

See full description

Feature Attributes

Standards Met:
EN ISO 374-5,EN ISO 374-1
EN388 Tear:
0
Colour:
Green
EN388 Abrasion:
3
EN388 Puncture:
1
EN388 Cut:
0
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome