1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Chemical Resistant Gloves
Chemical Resistant Gloves, Latex

Chemical Resistant Gloves, Latex


Select
Select
See all variants from
£1.59Inc VAT (20%)

See all variants from £1.59

Description

Unsupported flocked natural rubber gloves. Provides wearers with protection from hazardous chemicals and liquids.

Features and Benefits:
•Strong yet sensitive formulation
•Negative pattern grip finish on palm and fingers for good dry grip
•Tear resistant beaded cuff for easy donning
•Excellent flexibility and comfort, whilst remaining dexterous

Typical Applications:
•Fish processing
•Food preparation, processing and handling
•Meat and poultry processing

Notes:
•Not recommended for fatty food

See full description

Feature Attributes

Colour:
Blue
EN388 Puncture:
0
EN388 Tear:
1
EN388 Abrasion:
2
Liner Material:
Cotton Flocking
Standards Met:
EN ISO 374-5,EN ISO 374-1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome