1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Chemical Resistant Gloves
Chemical Resistant Gloves, Nitri-Tech III
0
1

Chemical Resistant Gloves, Nitri-Tech III


Select
See all variants from
£2.24Inc VAT (20%)

See all variants from £2.24

Description

These chemical-resistant safety gloves offer wearers protection from a wide range of chemicals including strong detergents, oils, and certain solvents.

Features and Benefits
• Obtained the highest score for abrasion resistance, equipping wearers with a durable and reliable protection
• Anti-slip pattern on the palm to enhance grip
• Anatomically shaped to enhance wearer comfort
• Unlined, flock, and lint-free

Typical Applications
• Food manufacturing and prep
• Chemical industry
• Automotive
• Janitorial

See full description

Feature Attributes

EN388 Abrasion:
2
Colour:
Blue
Material:
Rubber
EN388 Tear:
0
EN388 Puncture:
1
Liner Material:
Cotton Flock
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome