1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Chemical Resistant Gloves
Chemical Resistant Gloves, Nitrile, Black/Grey
0
1
2
3
4
5
6
7
8
9

Chemical Resistant Gloves, Nitrile, Black/Grey


Select
See all variants from
£10.99Inc VAT (20%)
Up to 5.5% off

See all variants from £10.99

Description

Protective gloves that shield wearers from hazardous chemicals and liquids.

Features and Benefits:
-MICROCHEM™ Chemical Barrier Technology provides advanced chemical protection from acids to hydrocarbons and beyond
-ANSELL GRIP™ Technology for the handling of wet or oily parts providing enhanced dexterity, grip and comfort

Typical Applications:
-Assembly
-Chemical handling
-Cleaning & preparation
-Handling oils, acids, caustics and alcohols
-Maintenance
-Refining - oil & petrol

See full description

Feature Attributes

Standards Met:
EN ISO 374-5,EN ISO 374-1
EN388 Puncture:
1
EN388 Tear:
2
EN388 Cut:
1
Liner Material:
Nitrile
EN388 Abrasion:
3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome