Chemical Resistant Gloves, Nitrile
0
1
2
3
4

Chemical Resistant Gloves, Nitrile


Select
£1.59 Inc VAT (20%)


See all variants from £1.59

Description

A robust and lightweight glove that offers protection against light acids,
greases, oils and liquids.

Features and Benefits
• 8mil/0.2mm thickness allows dexterity and tactility, whilst maintaining durability
• Silicone and latex free reducing allergy risks
• Constructed to provide the wearer with the optimum balance between fit and flexibility
• Long cuff extended protection to the forearm

Typical Applications
• Food processing
• Chemical
• Machinery and equipment
• Building and construction
• Automotive
• Packaging
• Steaming
• Storing and transportation
• Cleaning
• General maintenance
• Disinfection and sanitation

See full description

Feature Attributes

Standards Met:
EN421 Radiation Protection,EN ISO 374-1,EN ISO 374-5
Thickness:
0.2 mm
Overall Length:
300 mm
Material:
Nitrile
EN388 Tear:
0
MFR Part No.:
37-310
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome