Chemtek Butyl Gloves


Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

This Category III glove delivers excellent resistance to a range of chemicals and concentrated mineral acids, including aldehydes, ketones, and esters. Designed to fit the curvature of the hand, this glove provides the best protection without sacrificing user comfort and flexibility.

Features and Benefits
• Flexible design for excellent dexterity and reduced hand fatigue
• Ergonomically shaped for easy donning and doffing
• Soft feel for user comfort
• Latex-free to prevent the risk of latex allergies
• Rough finish on the palms for a good grip and safer handling

Typical Applications
• Life sciences
• Oil and gas
• Chemical handling
• Maintenance and repair

Standards
• CE Category III
• EN 374-3 BIK Chemical-resistance
• EN 374-2 Micro-organisms
• EN 388:2003 2.0.1.0.
• EN 388:2016 2.0.1.0.X.
• EN ISO 374-5:2016
• EN ISO 374-1:2016 Type A ABCIKLNPST

See full description

Feature Attributes

Material:
Butyl Polymer
Liner Material:
Unlined
Series:
38-520 AlphaTec

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome