1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Chemical Resistant Gloves
G52 Unlined Long Sleeved PVC Chemical Glove

G52 Unlined Long Sleeved PVC Chemical Glove


Select
See all variants from
£59.95Inc VAT (20%)

See all variants from £59.95

Description

A five-fingered glove in white: seamless. The glove covers the hand from the finger tips to the wrist including the interdigital area, plan and the back of the hand. The glove length allows coverage for the lower part of the arm. The cuff has a 40 cm-long translucent piece with a seam along the outer edge and is elasticated.

Key features
60cm PVC Gauntlet
Ideal for use against chemical splashes in regular or cleanroom environments.
Made from 100% PVC material and comes cleanroom packed to class 100.
Phtalate Free
Hypoallergenic
Exceptional comfort
Offers good grip in wet and dry environments.

Recommended areas of use
Aqua Maternity, Chemical, Dairy, Medical Non Sterile, Medical Instrument Cleaning, Pharmaceutical, Semi Clean Room

CHEMICAL PERFORMANCE LEVEL
SLEEVE
(K) Sodium hydroxide 40% (Level6)
(M) Nitric acid 65% (Level 3)
(P) Hydrogen peroxide 30% (Level 6)
(T) Formaldehyde 37% (Level 3) .

EN ISO 374-5:2016 against bacteria and fungi

See full description

Feature Attributes

Series:
G52
Colour:
White
Features:
Chemical Resistamt
Liner Material:
Unlined
Glove Category:
Complex Design - Category 3
Coating:
PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome