1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Chemical Resistant Gloves
Kcl Camatril 730 Chemical Gloves

Kcl Camatril 730 Chemical Gloves


Select
See all variants from
£2.99Inc VAT (20%)

See all variants from £2.99

Description

Camatril 730 nitrile gloves assure top-notch quality with an AQL of < 0.65, resisting hazardous substances in petrochemistry, printing, wind energy, automotive, and aerospace. Boasting flexibility and comfort, they are ideal for prolonged use. The Ref. 733 variant provides complete fingertip-to-shoulder chemical protection. Silicone-free and lacquer-indifferent, these gloves meet automotive standards, offering versatility.

Features and Benefits
• AQL < 0.65 for top-notch quality
• Resists hazardous substances in diverse industries
• Flexibility and comfort for prolonged use
• Ref. 733 variant for complete chemical protection
• Silicone-free, meeting automotive standards
• Wide list of chemical permeation details for precision tasks

Standards
• EN 388:2016
• EN 374-1
• EN ISO 374-5

See full description

Feature Attributes

Standards Met:
EN 388, 2016
Series:
730
Material:
Nitrile
Colour:
Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome