1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Chemical Resistant Gloves
Phulax 630 Nitrile Chemical Resistant Glove

Phulax 630 Nitrile Chemical Resistant Glove


Select
See all variants from
£8.49Inc VAT (20%)

See all variants from £8.49

Description

The Phulax 630 is a 30 cm nitrile glove offering protection from chemicals.

Our Phulax gloves have now become a household name within the PPE industry, recognised for their incredible quality and unrivalled comfort.

Key Features
All our Nitrile gloves are Certified CAT 3 EN 374 ISO 2016 and are in compliance with the latest EU directives for food safe certification.

The Phulax 630 is the flagship glove of our Phulax range. Whilst it combines the comfort and quality found in all of our Phulax gloves, the 30 cm length makes it extremely versatile and therefore appreciated by all its users.

CHEMICAL PERFORMANCE LEVEL
PALM
J (n-heptane) Level 6
K (Sodium Hydroxide 40%) Level 6
O (Ammonium Hydroxide 25%) Level 2
T (Formaldehyde 37%) Level 6

Recommended areas of use
Agriculture & Viticulture
Automotive & Transportation
Chemical
Building & Construction
Fishing Work
Food Processing
Metal Production
Petrochemical Work

See full description

Feature Attributes

Colour:
Blue
Series:
Phulax 630
Glove Category:
Complex Design - Category 3
Liner Material:
Cotton
Coating:
Nitrile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome