Scorpio Green Neoprene Gloves
0
1
2

Scorpio Green Neoprene Gloves


Select
£10.99 Inc VAT (20%)


See all variants from £10.99

Description

100% liquidproof. Soft stretchy knit liner with no seams in working area. Extremely comfortable to wear. Cushions the hand, absorbs perspiration and prevents chafing.Excellent wet grip. Safer handling means increased productivity. Exceptional flexibility. Easier to manipulate, less tiring to the hand and easier to get on and off. Neoprene coating. Wide ranging chemical protection.

Feature Attributes

EN388 Puncture:
1
EN388 Tear:
2
EN388 Cut:
1
Liner Material:
Interlock Cotton
Colour:
Green
Standards Met:
EN374-3 Full Chemical,EN374-2 Micro Organism
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome