Stansolv AK-22 381 Chemical Protection Gauntlet

Stansolv AK-22 381 Chemical Protection Gauntlet


Select
£6.99 Inc VAT (20%)


See all variants from £6.99

Description

Suitable for use in a wide range of industries, the Stansolv chemical protection gauntlet delivers an excellent wet and oily grip. The multi-layer construction process provides insulation while maintaining flexibility for reduced hand fatigue during handling applications.

Features and Benefits
• Extremely supple, due to the unique Mapa® multi-layer process
• Embossed texture enhances wet grip
• Cotton-knit lining delivers comfort and thermal insulation
• Unique separate liner and shell construction provides liquid proof protection

Standards
• CE Category III
• EN 388:2003 3.1.2.1.
• EN ISO 374-1:2016 AJKL
• EN ISO 374-5:2016 VIRUS
• EN 407 X.1.X.X.X.X.

See full description

Feature Attributes

Thickness:
0.85 mm
Liner Material:
Cotton
Series:
Stansolv 381
Colour:
Green
Overall Length:
355 mm
Material:
Nitrile
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome