Taskmaster Chemical Resistance Gauntlets, Blue

Taskmaster Chemical Resistance Gauntlets, Blue


Select
£5.19 Inc VAT (20%)


See all variants from £5.19

Description

These durable, high-quality gauntlets deliver excellent protection when handling chemicals and other potentially hazardous liquids. The 30cm cuff prevents the ingress of fluids protecting the skin from exposure and burns.

Features and Benefits
• Cotton interlock liner insulates hands against heat and cold
• Roughened surface delivers excellent grip in both wet and dry conditions
• Cotton liner absorbs perspiration to keep the hands comfortable

Typical Applications
• Construction and utilities
• Food manufacturing and preparation
• Janitorial
• Waste management

Standards
• CE Category III
• EN 388:2016 4.1.3.1.X.
• EN 407:2004 X.2.X.X.X.X.
• EN ISO 374-1:2016 Type A (A K L M N P T S)
• EN ISO 374-5:2016
• EN 1186 Food contact approved

See full description

Feature Attributes

Colour:
Blue
EN388 Abrasion:
4
EN388 Cut:
1
Standards Met:
EN374-3 Full Chemical,EN374-2 Micro Organism,Food Contact
Overall Length:
300 mm
Liner Material:
Interlock Cotton
More attributes
Product Reviews -
2 years ago
We’ve tried to get them in Sainsburys and cant

5 years ago by Gordon
Good quality, size perfect just what was required for job.

5 years ago by John
High quality item ideal for DIY and gardening

3 years ago
It would be nice to have these in size 7.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome