1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Chemical Resistant Gloves
VersaTouch 87-195 Glove

VersaTouch 87-195 Glove


4 Variants From
£2.99

Inc VAT (20%)

See 4 Product Variants
£2.99

Description

Ultralight, highly tactile food processing gloves, specially treated to reduce allergy risks, Alphatec 87-195 safety gloves posses EU food handling certification, Cotton-flocked lining, lessening perspiration and discomfort, EN374 Type B chemical defences, protecting against mild acids, animal fats, oils, detergents and alcohols, Super-thin composition ensures high levels of tactile sensitivity, for more precise handling. An ultra-lightweight design makes these Alphatec gloves dexterous and maneuverer, Food safe, Natural Rubber Latex, 305mm length , EN ISO 374-1:2016 Type B Protective gloves against dangerous chemicals and micro-organisms. Terminology and performance requirements for chemical risks, KLT, EN ISO 374-5:2016 Protective gloves against dangerous chemicals and micro-organisms. Terminology and performance requirements for micro-organisms risks, EN 421 Protective gloves against ionizing radiation and radioactive contamination, EN 388:2016 Protective gloves against mechanical risks 1010X, Abrasion- Level 1, Cut Resistance- X, Tear- 0, Puncture- Level 1

Feature Attributes

Colour:

Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome