1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Chemical Resistant Gloves
WGRIGG Dry Rigger Oil/Water Resistant Gloves (Pair)

WGRIGG Dry Rigger Oil/Water Resistant Gloves (Pair)


Select
See all variants from
£72.99Inc VAT (20%)

See all variants from £72.99

Description

IMPACTO® DRYRIGGER Oil and Water Resistant Gloves. Help prevent hairline fractures, bruising and pinched fingers; protect the hand and fingers from impact and abrasion; designed to ensure excellent dexterity, fit and comfort. Heavy duty TPR on back of the hand, fingers and knuckle. Ultimate hand protection for oil and gas industry.

Features & Benefits
• Oil And Water Resistant Winter Gloves.

Application
Workers in oil and gas extraction, well drilling, mining, and mechanic to prevent finger pinching, severe cuts, abrasions and crushing injuries

See full description

Feature Attributes

Colour:
Yellow, Black
Standards Met:
UKCA
Protection Type:
Hand Protection
Width:
5 mm
Length:
12 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome