74002 Madrid Black Jacket - Medium

Order Code: ZT1172255X

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%

Order by 3pm, get it Tomorrow

Description

A softshell windproof fleece 80% Polyamide / 20% Spandex / Lycra Softshell - 380g. Lining: Soft micro fleece. Chest pocket with zip closure, 2 hand pockets with zip closure, 2 deep inner pockets with elastic cuffs and hem.

Specifications for 74002 Madrid Black Jacket - Medium
  • Closure Type
    Zipper
  • Material
    Polyamide
  • Gender
    Unisex
  • Fabric Weight
    380g/m²
  • Size
    Medium
  • MFR Part No.
    74002-990
  • Colour
    Black
  • Product Type
    Soft Shell Jacket
  • Number of Pockets
    5
  • Series
    Madrid
  • Disposable/Reusable
    Reusable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome