Caribou Chill Gilet/Bodywarmer. Soft waterproof and breathable outer fabric. Ergonomic design, made to work with your body. Inner fleece lining with breathable poly-insulation for exceptional warmth and comfort. EN342 certified for compliance with the latest standard. High neck with fully-enclosed fleece-lined collar. Internal radio pocket & loops. Breast pockets both sides. High visibility yoke and reflective piping for improved visibility. Internal jetted pocket. Drawcord at waist. Fleece lined hip pockets with zips. Content: 170gsm 100% Polyester twill with PU coating outer fabric, 100gsm thermally bonded polyester insulation, 200gsm fleece polyester inner body lining, reflective piping, YKK Vislon two-way open end front zip with high rise padded baffle behind and storm flap over. Compliance: EN342:2017. Colour: Navy/Hi-vis Yellow. Sizes: XS-3XL.
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy