Fleece Jacket, Navy (M)

Fleece Jacket, Navy (M)

Order Code: ZT1172221X

£13.29 Inc VAT (20%)


Description

The UC604 Classic Full Zip Micro Fleece Jacket from Uneek® is ideal for colder working environments. Elasticated pull cords and toggles allow for a customised fit that keeps out the cold, while the cadet-style collar provides excellent coverage to the neck to keep the upper body protected against the elements.

Features and Benefits
• Made from super anti-pilling polyester micro fleece for a long-lasting jacket
• Elasticated pull cords and toggles maintain easy movement even when tightened
• Available in a range of sizes to suit most employees
• Supplied in a range of colours to suit branding requirements
• Machine washable at 60°C for convenience
• Twin needle stitched seams provide strength and durability
• Hanger loop inside neck for easy storage
• Cadet-style collar keeps the neck protected against the cold
• Half moon yoke provides collar support
• Two covered zipped pockets for ample storage

See full description
Specifications for Fleece Jacket, Navy (M)
  • Colour
    Navy Blue
  • Gender
    Unisex
  • Material
    Polyester
    Fleece
  • Number of Pockets
    2
  • Closure Type
    Zipper
  • Fabric Weight
    300g/m²
  • Size
    Medium
  • MFR Part No.
    UC604
  • Product Type
    Fleece Jacket
  • Series
    UC604

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome