Fleeces

Fleeces


Select
Select
£12.39 Inc VAT (20%)
Up to 4.5% off


See all variants from £12.39

Description

An interactive fleece that has a fleece cuffs, 2 zipped lower pockets and an adjustable shock-cord hem.

Features and Benefits
• Constructed from quick drying easy care fabric

See full description

Feature Attributes

Fabric Weight:
280 g/m²
Closure Type:
Zipper
Number of Pockets:
2 (Zip Close Front Pockets)
Series:
Thor III
Product Reviews -
10 months ago
Good quality size as expected

10 months ago
Good quality size was as expected

a year ago
Legit. Delivered very fast and very good price.

2 months ago
A very nice fleece that I wore outside with temperatures of less than three degrees over just a jumper and i felt nice and warm and I was able to keep my hands warm in the zipped pockets from the wind chill. I ordered large and boy it is large but perfect if you just have normal attire under it. Also impressed with the cost and speed of delivery.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome