Inc VAT (20%)
Premium quality softshell jacket made from recycled material (GRS - 92% Recycled Polyester).
Features and Benefits
• High-performance technical fabric, suitable for all seasons
• Comfortable lining for increased warmth retention
• Spacious, detachable and adjustable hood
• Loads of utility features - three zipped external pockets, internal mobile pocket and twin pen pocket
• Stylish modern contrast detailing on zips and zip pulls
• High quality durable zips, made from recycled material
• Fully adjustable cuffs and hem, for superior comfort
• Twin needle stitched seams for superb durability
Series:
Gannet
Material:
Recycled Polyester Fabric
Colour:
Navy Blue
Gender:
Unisex
Disposable/Reusable:
Reusable
Product Type:
Jacket
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy