Comfortable Hi-Vis jacket in four different colour combinations. Ergonomic fit to give you very good freedom of movement. Many clever pockets, including chest pockets, side pockets and telephone pocket. Certified according to EN ISO 20471, XS-S Class 2 M-XXXL
Material:
85% polyester, 15% cotton, satin, 300g/m²
Product Type:
Jackets
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy