1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. General Work Clothing/
  5. Coats, Jackets & Fleeces
Hooded Soft Shell Jacket

Hooded Soft Shell Jacket


Select
Select
See all variants from
£45.99

Inc VAT (20%)


See all variants from £45.99

Description

93% polyester/7% elastane outer.Waterproof 8000mm, breathable 1000g and windproof TPU membrane.Polyester micro fleece inner layer.Contrast ripstop shoulders and arm scuff panels.Concealed hood.Full length zip with inner zip guard.Zip underarm vents.Reflective piping to shoulders and sleeves.Mesh lined right chest zip pocket.Two large inner pockets and one inner media pocket.Mesh lined side zip pockets.Adjustable cuffs.Adjustable drawcord hem.

Feature Attributes

Product Type:

Soft Shell

Material:

Three layer soft shell

Gender:

Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome