Inc VAT (20%)
Description unavailable
Product Type:
Accessories for Cloakroom Benches
Supplied:
Flat Pack
Hook Colour:
Silver
Wall Spacing:
80 mm
Colour of Strip:
Pine
Frame Material:
Steel Powder Coated
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy