1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. General Work Clothing/
  5. Coats, Jackets & Fleeces
Silverswift Fleece

Silverswift Fleece


Select
Select
See all variants from
£20.99Inc VAT (20%)

See all variants from £20.99

Description

STYLE: 3180

SIZES: XS - 5XL

FABRIC: 100% polyester

WEIGHT: 300gsm

• Warm, stylish fleece

• Very popular style with contrast side panel and piping

• Stand up collar with stylish contrast inner panel

• Suitable for at home, by the racetrack, on site or as part of a corporate image

• Soft and comfortable fabric

• Matching Silverswift poloshirt, sweatshirt, hoodie, softshell and trouser available

See full description

Feature Attributes

Product Type:
Fleece
Gender:
Unisex
Material:
Polyester
Fit:
Regular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome