1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. General Work Clothing/
  5. Coats, Jackets & Fleeces
Soft Shell Jacket, Navy Blue

Soft Shell Jacket, Navy Blue


8 Variants From
£19.99

Inc VAT (20%)

See 8 Product Variants
£19.99

Description

The UC612 Classic Full Zip Soft Shell Jacket from Uneek® provides three layers of bonded fabric to keep the wearer warm, dry and comfortable. Hem toggles allow for a customised fit, while two zipped pockets provide ample storage.

Features and Benefits
• Outer layer is waterproof for use both indoors and out
• TPU waterproof and windproof mid-layer keeps out the elements, but is breathable to avoid discomfort
• Microfleece inner layer provides insulation for added warmth
• Inner storm flap fortifies against the worst weather
• Available in a range of sizes to suit most employees
• Machine washable at 60°C for convenience
• Toggle adjustable hem for a customised fit
• Hanger loop inside neck for easy storage
• Two covered zipped pockets for ample storage
• Waterproof zippers for complete protection

See full description

Feature Attributes

Series:

UC612

Colour:

Navy Blue

Product Type:

Soft Shell Jacket

Material:

Elastane,Polyester

Gender:

Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome