Uproar Softshell Jackets
0
1
2
3
4

Uproar Softshell Jackets


Select
Select
£22.99 Inc VAT (20%)


See all variants from £22.99

Description

Has an adjustable shock-cord hem. Warm backed woven stretched soft-shell fabric. Wind-resistant. Durable water-repellent finish. Quick drying fabric. Lightweight and easy to wear. Two zipped lower pockets. Interactive full length zip.

Feature Attributes

Product Type:
Soft Shell Jacket
Series:
Uproar
Fabric Weight:
270 g/m²
Closure Type:
Zipper
Disposable/Reusable:
Reusable
Product Reviews -
6 years ago by Robert
ordered 2 off XXLarge jackets both labbled xxl when measured one was xl and one was xxl. As this would cost me to send back i had to give one to a friend. please check sizes as i might order more items. thank you.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome