1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Cold-Condition Gloves
477 Cold Protection, Nitrile Coated Gloves, Blue & Black
0
1

477 Cold Protection, Nitrile Coated Gloves, Blue & Black


Select
See all variants from
£10.99

Inc VAT (20%)


See all variants from £10.99

Description

Ideal for cold working environments, these double-engineered nitrile gloves resist oils and liquids to keep the hands warm and dry. Designed for flexibility and comfort, they ensure the confident handling of wet and oily components.

Features and Benefits
• Double-dipped nitrile coatings to repel oils and liquids
• Nitrile foam palm coating enhances wet and oily grip
• Extended wrist for arterial protection
• Seam-free design avoids seam to skin contact irritation for user comfort
• Ergonomic design allows for unhindered movement for reduced hand fatigue
• Fixed liner for easy doffing

Typical Applications
• Construction
• Oil and gas works
• Shipyard maintenance
• Refrigerated vehicles
• Transport
• Utilities

Standards
• CE Category II
• EN388:2016 4.2.3.1.X.
• EN511:2006 011

Warnings
• Does not protect against heat, electrical, and chemical hazards
• Avoid use near moving machinery and risk of entanglement

Notes
• 13 gauge liner
• Wipe clean with a damp cloth
• Suitable for oil submersion
• Vending machine compatible

See full description

Feature Attributes

Colour:

Black,Blue,White

EN388 Puncture:

1

EN388 Abrasion:

4

Liner Material:

Acrylic

EN388 Tear:

3

Standards Met:

EN388: 2003,EN511 Cold

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome