1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Cold-Condition Gloves
Arctic Winter Gloves

Arctic Winter Gloves


7 Variants From
£6.99

Inc VAT (20%)

Up to 12.5% off
See 7 Product Variants
£6.99

Description

Twin liner traps in heat. A 3/4 nitrile sandy dipping offers greater protection to the fingers and improved liquid protection. Open back for breathability. 250°C Contact heat protection. A fantastic glove for a wide range of industries.

• Specially designed for use in cold conditions
• Twin liner traps in heat through increased insulation
• Provides contact heat protection up to 250°C for 15 seconds
• Flexible sandy nitrile coating offers great grip in wet and dry conditions
• 3/4 dipped for increased protection
• Superb abrasion and tear resistance
• 15 gauge liner provides the best balance of dexterity and durability
• OEKO-TEX® STANDARD 100 approved
• Breathable seamless liner

See full description

Feature Attributes

Pack Quantity:

12

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome